Papanicolaou's solution 2a Orange G (OG 6), Sigma-Aldrich®

Proveedor: Merck
Peligro

1.06888.0500 1.06888.2500 1.06888.1000 1.06888.1022 1.06888.9025
1.06888.0500EA 63.3 EUR
1.06888.0500 1.06888.2500 1.06888.1000 1.06888.1022 1.06888.9025
Papanicolaou's solution 2a Orange G (OG 6), Sigma-Aldrich®
Papanicolaou's solution 2a Orange G (OG 6)

Cytoplasm staining of mature and keratinized cells in cytology


The effect of the orange staining solution is considerable in smears with keratinized cells under acidic pH conditions, when the obvious orangeophilic cytoplasmic stain is recognizable and may point to the presence of hyperkeratosis, HPV infection or carcinoma cells. Papanicolaou's solution 2a, Orange G solution gives a gentle yellow-orange staining result with mature and keratinized squamous cells. Papanicolaou's solution 2b, Orange II solution gives a intense reddish staining result with mature and keratinized squamous cells. A 500 ml bottle is sufficient for 1500 to 2000 stainings.

Densidad: 0,83 g/cm³ (20 °C)
Pto. de inflamación: 14 °C
UN: 1170
ADR: 3,II
IVDLogo

Order Now

Resultados test especificaciones

Suitability for microscopy (vaginal smear) Passes test
Nuclei Blue to dark violet
Cyanophilic cytoplasm Blue-green
Eosinophilic cytoplasm Pink


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR