Oxynex® LM, EMPROVE® ESSENTIAL antioxidante para grasas y aceites, suitable for use as excipient, SAFC®

Proveedor: MERCK PRODUCTION CHEMICALS
Atención

1.06946.1000
1.06946.1000EA 1350 EUR
1.06946.1000
Oxynex® LM, EMPROVE® ESSENTIAL antioxidante para grasas y aceites, suitable for use as excipient, SAFC®
Oxynex® LM

Order Now

Resultados test especificaciones

DL-α-Tocopherol (vitamin E) E 307 (HPLC) 24.0 - 27.0 %
6-Palmitoyl-L-ascorbic acid (ascorbyl palmitate) E 304 (HPLC) 18.0 - 22.0 %
Identity IR spectrum conforms
Al (Aluminium) ≤ 50 ppm
Ni (Nickel)* ≤ 2 ppm
Sulfated ash ≤ 2.5 %
Colony count (aerobic bacteria) ≤ 100 CFU/g
Colony count (Yeasts and moulds) ≤ 100 CFU/g
E.coli absent in 1 g
Pseudomonas aeruginosa absent in 1 g
Staphylococcus aureus absent in 1 g
Candida albicans absent in 1 g
Salmonella species absent in 10 g
citric acid (calculated from weighing protocol) 2.4 - 2.6 %
Lecithin E 322 (calculated from weighing protocol) 24 - 25 %
Mono- and diglycerides of edible fatty acids E 471 (calculated from weighing protocol) 26 - 27 %
Elemental impurity specifications have been set considering ICH Q3D (Guideline for Elemental Impurities). Class 1-3 elements are not likely to be present above the ICH Q3D option 1 limit, unless specified and indicated (*). 24 - 25 %


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR