High visibility rain jacket, Monoray 198

Proveedor: SIOEN
198A/FC1/S 198A/FC1/M 198A/FC1/L 198A/FC1/1XL 198A/FC1/2XL 198A/FC1/3XL 198A/FY1/S 198A/FY1/M 198A/FY1/L 198A/FY1/1XL 198A/FY1/2XL 198A/FY1/3XL 198A/FR1/S 198A/FR1/M 198A/FR1/L 198A/FR1/1XL 198A/FR1/2XL 198A/FR1/3XL
113-5855EA 74.2 EUR
113-5855 113-5854 113-5853 113-5844 113-5845 113-5846 113-5861 113-5860 113-5859 113-5847 113-5848 113-5849 113-5858 113-5857 113-5856 113-5850 113-5851 113-5852
High visibility rain jacket, Monoray 198
Ropa de trabajo
Very breathable rain jacket made of Siopor® Regular: 100% polyester fabric (plain weave) with 100% PU coating. The fabric is water-repellent on the outside and moisture attracting on the inside. With fixed mesh lining in the body and polyamide lining in the sleeves.

  • Supple and lightweight
  • Fixed hood, zip closure under flap with press studs
  • Two patched pockets
  • Round inset sleeves, sleeve narrowing by press studs
  • Underarm ventilation

Weight: 155 g/m²

Certificaciones: EN 471 (3-2), EN 343 (3-3)
Order Now

ESPECIFICACIONES

Modelo 198 Monoray
Environmentally Preferable
Aplicaciones de vestimenta Outdoor
Risk area Rain (waterproof)
Género Unisex
Sleeve or leg length Long
Tamaño de cierre Con cremallera
Tela 100% polyester fabric (plain weave) with 100% PU coating
Peso 155 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR