Bodywarmer, Shetland S414

Proveedor: Portwest
S414BKRS S414BKRM S414BKRL S414BKR4XL S414BKRXXL S414BKRXXXL S414BKRXL S414NARXXXL S414NARXXL S414NARXS S414NARXL S414NARS S414NARM S414NARL S414NAR4XL
113-7490EA 48 EUR
113-7490 113-7489 113-7488 113-7487 113-7492 113-7493 113-7491 113-7501 113-7500 113-7499 113-7498 113-7497 113-7496 113-7495 113-7494
Bodywarmer, Shetland S414
Ropa de trabajo
This waistcoat, made of 65% polyester and 35% cotton, lined with 100% cotton tartan and wadding, is ideal for outdoor work and activities.

  • Pen pocket, chest pocket with flap, inner top pocket with zip fastener, mobile phone pocket
  • Two patch pockets with Velcro® fastened flaps, two side hand warmer pockets
  • Zip and press stud front fastening

Weight: 190 g/m²
Order Now

ESPECIFICACIONES

Modelo Shetland S414
Environmentally Preferable
Aplicaciones de vestimenta Outdoor
Risk area Cold
Género Unisex
Sleeve or leg length Short
Tamaño de cierre Con cremallera
Tela 65% polyester and 35% cotton
Peso 190 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR