Mini cable lockouts

Proveedor: Brady
050940 051442
BRDY050940EA 116 EUR
BRDY050940 118-0518
Mini cable lockouts
Cierres de seguridad
These mini cable lockouts are perfect for use on disconnect switches, small gate valves, etc.

  • Available with 2,44 m nylon or sheathed steel cable
  • Sheathed steel cable provides extra strength for a tight fit on valves and levers
  • 6 lock holes accommodate most padlock shackles and hasps
  • Push-button self-winding mechanism automatically cinches cable tight

Max. shackle diameter: 7,00 mm

Min. shackle clearance: 20,00 mm

Max. wire/cable diameter: 1,60 mm
Order Now

ESPECIFICACIONES

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR