Stepladder, mobile

Proveedor: Palbam
2-STLD 1-STLD 3-STLD 4-STLD
139-0030EA 2830 EUR
139-0030 139-0029 139-0031 PALB4-STLD
Stepladder, mobile
Escalas y taburetes
Mobile stepladder in stainless steel, with moon castors. While weight is applied on the first step, wheels retract and the moon cups, with cleanroom-approved nylon guards, sit firmly on the floor, ensuring a safe climb.

  • All the ladders can be manoeuvred by a single person
  • Ideal if they have to be moved often

Height of top step from ground level when weight is applied are as follows:
One step ladder - 201 mm
Two step ladder - 520 mm
Three step ladder - 609 mm
Four step ladder - 782 mm

Información de suministro: Typically available from stock for directMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR