FlashPure EcoFlex Silica Cartridges

Proveedor: BUCHI
140000021 140000022 140000023 140000024 140000025 140000026 140000027 140000028 140000029 140000030 140000031 11072741
140000021.EA 72.2 EUR
140000021. 140000022. 140000023. 140000024. 140000025. 140000026. 140000027. 140000028. 140000029. 140000030. 140000031. 11072741.
FlashPure EcoFlex Silica Cartridges
Columnas de cromatografía
FlashPure EcoFlex cartridge filled with irregular sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.

  • Irregular silica particles 40 to 63 µm
  • Pore size: 55 to 75 Å
  • Max. pressure: 7 to 20 bar
  • Max. loading capacity: 10%

FlashPure EcoFlex normal phase cartridges with irregular silica particles (40 to 63 µm, no end-capping) for broad range of flash applications with improved durability to withstand pressure up to 20 bar.

Información accesorios: Use pure cartridge holder XXLMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR