V spatulas for powder sampling, SteriWare®

Proveedor: Sampling Systems
8440N-100 8440N-100S 8440N-150 8440N-150S 8440N-250 8440N-250S 8440A-100 8440A-100S 8440A-150 8440A-150S 8440A-250 8440A-250S
300-0594EA 215 EUR
300-0594 300-0595 300-0596 300-0597 300-0598 300-0599 300-0600 300-0601 300-0602 300-0603 300-0604 300-0605
V spatulas for powder sampling, SteriWare®
Espátulas
These V spatulas are ideal for sampling food, chemical and pharmaceuticals. These sampling tool are ideal for powders, creams and pastes. To ensure cleanliness they are manufactured and then individually packed in a class 7 cleanroom (10000).

  • Robust PS construction
  • Available in narrow 10 mm width and standard 20 mm width
  • Both non sterile and sterile available
  • Blade lengths from 100 to 250 mm

Ideal for goods in quality control or just general sampling. The two widths and three lengths give ideal combination and choice.

Certificaciones: Both EU andMore Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR