Supelco® Ascentis® Express F5 (PFP) HPLC and UHPLC Columns

Proveedor: Merck
53566-U 53567-U 53568-U 53569-U 53571-U 53574-U 53576-U 53577-U 53578-U 53579-U 53581-U 53583-U 53584-U 53590-U 53591-U 53592-U 53594-U 53597-U 53599-U 50603-U 50604-U 50605-U 50607-U 50612-U 50613-U 50614-U 50615-U 50616-U 50619-U 50622-U 50623-U 50624-U 50625-U 50626-U 50627-U 50628-U 50631-U 50632-U 50633-U 50634-U 50635-U 50857-U 50858-U 50859-U 50861-U 50863-U 50867-U 50869-U 50871-U 50876-U 50879-U 50881-U 50884-U 50886-U
53566-UEA 495 EUR
53566-U 53567-U 53568-U 53569-U 53571-U 53574-U 53576-U 53577-U 53578-U 53579-U 53581-U 53583-U 53584-U 53590-U 53591-U 53592-U 53594-U 53597-U 53599-U 50603-U 50604-U 50605-U 50607-U 50612-U 50613-U 50614-U 50615-U 50616-U 50619-U 50622-U 50623-U 50624-U 50625-U 50626-U 50627-U 50628-U 50631-U 50632-U 50633-U 50634-U 50635-U 50857-U 50858-U 50859-U 50861-U 50863-U 50867-U 50869-U 50871-U 50876-U 50879-U 50881-U 50884-U 50886-U
Supelco® Ascentis® Express F5 (PFP) HPLC and UHPLC Columns
Columnas de cromatografía
Ascentis® Express F5 (PFP) high-speed, high-performance liquid chromatography columns are based on the highly efficient Fused-Core® particle design.

This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0,4 μm thick porous shell and the small overall particle size. The bonded, endcapped, dimethylpentafluorophenylpropyl stationary phase of Ascentis® Express F5 provides a stable, reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming pi-pi and mildly stericMore Product Information
Order Now

ESPECIFICACIONES

Descripción 2,7 µm columns 5,0 µm columns 2,0 µm columns
Environmentally Preferable
Carga de carbono 5,5% 3,9% 5,3%
Extremo tapado Yes Yes Yes
Presión máx. 600 bar 600 bar 1000 bar
Rango de pH 2 - 9 2 - 9 2 - 9
Surface area 135 m²/g 90 m²/g 120 m²/g
Código USP L43 L43 L43

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR