Syringe filters, PES, Puradisc™, Whatman™

Proveedor: Whatman products (Cytiva)
6780-1302 6780-1304 6781-1304 6781-2502 6781-2504 6781-2510 6782-1302 6782-1304 6780-2502 6780-2504 6780-2510 6794-2502 6794-2504 6794-2512 6794-2514
514-8019EA 186 EUR
514-8019 514-0509 516-1116 516-1402 516-1404 516-1406 516-1222 514-0511 514-8020 514-8021 514-8022 514-0239 514-0240 514-0242 514-0243
Syringe filters, PES, Puradisc™, Whatman™
Filtros Filtros de jeringas
Whatman Puradisc syringe filters from Cytiva's business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial
  • Recyclable after use

Puradisc syringe filters cater to a wide variety of sample typesMore Product Information
Order Now

ESPECIFICACIONES

Ø 13 mm 25 mm
Environmentally Preferable
Dimensiones 16,3×19,8 mm 22,9×28,4 mm
Max. operating pressure 5,2 bar 5,2 bar
Peso 0,95 g 2,7 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR