Qualitative filter papers, grade 595, Whatman™

Proveedor: Whatman products (Cytiva)
10311610 10311611 10311612 10311687
512-3618EA 15.29 EUR
512-3618 512-3619 515-4505 515-5513
Qualitative filter papers, grade 595, Whatman™
Filtros Papeles de filtros Papel de filtro cualitativo
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis).

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 595: 4 - 7 µm

Very popular, thin filter paper, medium-fast with medium to fine particle retention. UsedMore Product Information
Order Now

ESPECIFICACIONES

Grado 595
Peso 68 g/m²
Environmentally Preferable
Grosor 150 µm
Retención de partículas 7 µm
Velocidad de filtración 80 s (Herzberg)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR