Filter plates, 96-well, AcroPrep™

Proveedor: Cytiva (Formerly Pall Lab)
5047 5048 5041 5051-N 5055-N 5056-N 5063-N
516-9892EA 360 EUR
516-9892 516-9893 736-4002 516-6894 516-6898 516-6899 516-9895
Filter plates, 96-well, AcroPrep™
Microplacas Placas de filtro
These plates are constructed from chemically resistant, biologically-inert polypropylene. Available in a variety of membrane configurations with a serialised barcode label allows use in automated tracking systems.

  • Robotics-friendly design with singlepiece construction
  • Proprietary sealing technology individually seals each well, eliminating crosstalk along with extended flow directors to eliminate splattering and crosstalk of filtrate

Designed in accordance with the ANSI/SBS X-2004 specifications.
Order Now

ESPECIFICACIONES

Tipo AcroPrep™ 96, 350 μl AcroPrep™ 96, 1 ml
Environmentally Preferable
Well bottom area 0,25 cm² 0,25 cm²
L × An × Al con tapa 128×86×17 mm
L × An × Al sin tapa 128×86×14 mm 128×86×33 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR