Centrífugas de sobremesa, ventiladas/refrigeradas, 5804 / 5804 R (producto de laboratorio general)

Proveedor: EPPENDORF
5804000.010 5804000.320 5804000.520 5805000.010 5805000.320 5805000.620
521-3502EA 4371 EUR
521-3502 521-3503 521-3504 521-3505 521-3506 521-3507
Centrífugas de sobremesa, ventiladas/refrigeradas, 5804 / 5804 R (producto de laboratorio general)
Centrífugas Centrífugas de sobremesa
Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 ml and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.

  • Automatic rotor recognition senses rotor type and sets maximum allowable speed, ensuring safety
  • Fast, simple programming of time, temperature (refrigerated models) speed/RCF and radius values
  • Up to 35 user defined programs
  • Motorised lid lock
  • 5804 R: FastTemp function for rapid pre-cooling; standby
More Product Information
Order Now

ESPECIFICACIONES

Modelo 5804 5804 R
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact
Capacidad máx. 4×250 ml 4×250 ml
Max. speed 14000 min⁻¹ 14000 min⁻¹
FCR máx. 20913 ×g 20913 ×g
Temperatura –9...+40 °C
Rampas de aceleración/frenado 10/10 10/10
Programas 35 35
Temporizador 1 - 99 min, with continuous mode, short spin 1 - 99 min, with continuous mode, short spin
Nivel de ruido <62 dB(A) <58 dB(A)
Consumo de energía 900 W 1650 W
Ancho × Fondo × Alto 470×550×340 mm 640×550×340 mm
Peso 55 kg 80 kg
Certificación ambiental Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR