HPLC columns, Cogent Diol™

Proveedor: MICROSOLV
40060-05P 40060-05P-2 40060-10P 40060-10P-2 40060-15P 40060-15P-1 40060-15P-2 40060-25P 40060-HG5 40060-HG6 40060-P21-100 40060-P21-150 40060-P21-250 40060-P21-50 40060-P30-100 40060-P30-150 40060-P30-250 40060-P30-50 40060-SP100 40060-SP150 40060-SP250 40060-SP50
554-6346EA 933 EUR
554-6346 554-6348 554-6351 554-6353 554-6356 554-6357 554-6358 554-6361 554-6371 554-6372 554-6378 554-6379 554-6380 554-6381 554-6383 554-6384 554-6385 554-6386 554-6388 554-6389 554-6390 554-6391
HPLC columns, Cogent Diol™
Columnas de cromatografía
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.

  • Suitable for normal, reversed and aqueous normal phase
  • Unique selectivity for polar compounds useful for SFC
  • Powerful tool for every separations lab

Información de suministro: PEEK columns supplied with PEEK-inert frits and hardware.
Order Now

ESPECIFICACIONES

Environmentally Preferable
Carga de carbono 9 - 10%
Extremo tapado No
Rango de pH 2 - 8
Surface area 390 m²/g
Temperature limit 80 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR