HPLC columns, Cogent TYPE-C Silica™

Proveedor: MICROSOLV
40200-05P-2 40200-10P-1 40200-10P-2 40200-15P-1 40200-15P-2 40200-HG3 40000-15P-1 40000-15P-2 40000-05P 40000-05P-1 40000-05P-2 40000-10P 40000-10P-1 40000-10P-2 40000-25P 40000-HG5 40000-HG6 40000-P21-100 40000-P21-150 40000-P21-250 40000-P21-25-3 40000-P21-50 40000-P30-100 40000-P30-150 40000-P30-250 40000-P30-50 40000-P50-50 40000-SP100 40000-SP150 40000-SP250 40000-SP50 40000-25P-3
554-6413EA 1130 EUR
554-6413 554-6416 554-6417 554-6420 554-6421 554-6425 554-5969 554-5970 554-5958 554-5959 554-5960 554-5963 554-5964 554-5965 554-5973 554-5982 554-5983 554-5989 554-5990 554-5992 554-5991 554-5993 554-5995 554-5996 554-5997 554-5998 554-6084 554-6085 554-6086 554-6087 554-6088 MICS40000-25P-3
HPLC columns, Cogent TYPE-C Silica™
Columnas de cromatografía
Cogent TYPE-C Silica™ is HPLC grade silica with a silica hydride surface. Their unique stationary phase will adsorb and desorb solvents commonly used in mobile phases very differently from ordinary silica resulting in excellent benefits to the chromatographer. Excellent for normal phase chromatography and solvent drying is not needed.

  • Totally inorganic
  • Unbonded
  • Carbon free

Since these columns have virtually no silanols remaining (less than 2%), they do not have a strong association with water and other solvents and will not have the expected hydrationMore Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable
Carga de carbono 0% 0%
Extremo tapado No No
Rango de pH 2 - 7 2 - 7
Surface area 340 m²/g 390 m²/g
Temperature limit 60 °C 60 °C
Código USP L3 L3

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR