Supelco® Ascentis® C8 HPLC Columns

Proveedor: Merck
581400-U 581401-U 581402-U 581407-U 581408-U 581414-U 581424-U 581425-U 581426-U 581427-U 581442-U
581400-UEA 579 EUR
581400-U 581401-U 581402-U 581407-U 581408-U 581414-U 581424-U 581425-U 581426-U 581427-U 581442-U
Supelco® Ascentis® C8 HPLC Columns
Columnas de cromatografía
Ascentis® C8 HPLC columns are optimised to the three terms of the resolution equation: efficiency, retention, and selectivity.

  • High purity, type B silica for inertness, reproducibility, and stability
  • Modern bonding process optimises bonded phase coverage and maximises stability, while minimising bleed and unwanted secondary interactions
  • Compatible with LC-MS and all of today's sensitive instruments and methods
  • Scalable sensitivity from analytical to preparative
  • High surface area silica for high preparative loading capacity
  • Impurity: <5 ppm metals
More Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable
Aplicación Small molecule separation
Food and beverage
HPLC and LC/MS suitable
Carga de carbono 15%
Extremo tapado Yes
Presión máx. 400 bar
Rango de pH 2 - 8
Surface area 450 m²/g
Temperature limit ≤70 °C
Código USP L7
Condiciones de envío 30% water/70% methanol

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR