Cubis® II Semi-Micro Balances

Proveedor: Sartorius Balances
MCA226S3S0 MCA225P3S01 MCE225P3S0H MCA225P3S099 MCA225S3CEP99 MCE225S3S0 MCA226S3CE1H MCE225S3S0H MCE225S3CE MCA225P3CE99 MCA125S3CE99H MCA225P3CE1H MCA125S3CEH MCA125S3S0H MCA226S3S0H MCA225S3S0H MCA225S3S099 MCA226S3CE99H MCE225S3CEH MCA125S3CE99 MCA125S3S099 MCA125S3S099H MCA225S3CE99H MCE125S3S0 MCA225P3S0H MCE225P3S0 MCA125S3S01 MCA226S3S099 MCA225P3CE1 MCA125S3CE1 MCA226S3S01 MCA226S3CE1 MCA125S3CE1H MCA225P3S01H MCA226S3S01H MCA226S3CE99 MCA225S3CE1 MCA225P3CEH MCA225S3S01 MCA125S3S0 MCA225P3CE99H MCA225S3CE1H MCE125S3S0H MCA225S3S0 MCA226S3CE MCA225S3S099H MCE225P3CEH MCA225P3S099H MCA225P3CE MCA226S3CEH MCE225P3CE MCA225S3CEH MCA125S3CE MCA226S3S099H MCA225S3S01H MCA125S3S01H MCA225P3S0 MCA225S3CE MCE125S3CEH MCE125S3CE
611-5728EA 24870 EUR
611-5728 611-5809 611-5757 611-5807 611-5799 611-5752 611-5738 611-5751 611-5756 611-5773 611-5790 611-5774 611-5789 611-5777 611-5769 611-5741 611-5743 611-5736 611-5755 611-5791 611-5779 611-5778 611-5801 611-5764 611-5805 611-5758 611-5781 611-5771 611-5775 611-5793 611-5727 611-5739 611-5792 611-5808 611-5726 611-5737 611-5803 611-5817 611-5745 611-5782 611-5772 611-5802 611-5763 611-5746 611-5740 611-5742 611-5761 611-5806 611-5776 611-5735 611-5762 611-5800 611-5794 611-5770 611-5744 611-5780 611-5810 611-5804 611-5767 611-5768
Cubis® II Semi-Micro Balances
Balanzas
Semi-micro balances have a readability of 0,01 mg or 10 µg and a maximum weighing capacity of up to 220 g.

  • Superior weighing performance: Fast measurement time and accurate weighing results are guaranteed thanks to the next generation monolithic weighing system and the engineering solution compensating for environmental changes
  • No more issues with charged samples: The glass draft shields coated with conductive layer prevents from outer electrostatic effects and the built-in ioniser effectively eliminates electrostatic charges from samples
More Product Information
Order Now

ESPECIFICACIONES

Rango de temperatura de funcionamiento 10…30 °C
Environmentally Preferable
Tipo de enchufe IEC plug
Interfaz de comunicación USB-A;USB-B;USB-C Interface
Voltaje 100 - 240 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR