Pipeteador automático, PIPETBOY acu 2

Proveedor: Integra
155016 155015 155018 155017 155000 155019
612-0927EA 488 EUR
612-0927 613-4437 613-4438 612-0928 612-0926 612-2964
Pipeteador automático, PIPETBOY acu 2
Pipetas Pipeteadores
Pipette controller for glass and plastic pipettes from 0,1 to 100 ml.

  • Lightweight (195 g), enhanced ergonomics for stress and fatigue-free pipetting
  • Pipetting speed is conveniently pre-set via thumb wheel; speed is then easily regulated with the tips of the fingers
  • Autoclavable nose piece and easy to replace hydrophobic filter for reliable protection
  • LED provides clear information about the battery charging status
  • Colour coding for easy identification of the right controller
  • Maximum pipetting speed: 13,5 ml/s (with 50 ml pipette)

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR