Macro Cells, Quartz Glass for Absorption Measurements

Proveedor: HELLMA
100-10-40 100-2-40 100-20-40 100-40-40 100-5-40 100-50-40 100-100-40 100-1-46 100-2-46 100-5-46 100-50-46 100-100-46 100-1-40 100-10-46 100-50-K-40 100-1-K-40 100-10-K-40
634-9024EA 146 EUR
634-9024 634-9022 634-9025 634-9026 634-9023 634-9027 634-9028 634-9031 634-9032 634-9033 634-9037 634-9038 634-9021 634-9034 634-0847 634-0845 634-0843
Macro Cells, Quartz Glass for Absorption Measurements
Cubetas Cubetas para espectrofotómetros

Hellma® high precision quartz glass macro cells for absorption measurements in the UV/Vis range, 1 to 100 mm path length, with lid.



  • Cells made from special optical glass

  • Wavelength range from 200 to 3500 nm
  • Path length: 1 to 100 mm
  • With lid
  • Volume: 350 to 35000 µl 


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR