Micro Cells for Absorption Measurements, Hellma Analytics

Proveedor: HELLMA
104002B-10-20 105-10-40 104002-10-20 104002-10-40 108002-10-40 104002B-10-40 115-10-40 115B-10-40 108002B-10-40 115-10-K-40 104-002-10-K-4 105-10-K-40 108002B-10-K-4
634-9214EA 196 EUR
634-9214 634-9236 634-9079 634-9080 634-9240 634-9081 634-9242 634-9241 634-1060 634-0858 HELL104-002-10-K-4 HELL105-10-K-40 HELL108002B-10-K-4
Micro Cells for Absorption Measurements, Hellma Analytics
Cubetas Cubetas para espectrofotómetros

Hellma® high precision macro cells from special optical glass for absorption measurements in the Vis range, 10 mm path length, with lid.



  • Cells from special optical glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • PTFE lid or stopper
  • Volume: 300 to 700 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement

More Product Information
New Product
Order Now

ESPECIFICACIONES

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR