pH/mV/°C/ion meter, bench, SevenExcellence™, S500

Proveedor: Mettler - Toledo
30046248 30046250 30046249 30046251
662-1478EA 3480 EUR
662-1478 662-1480 662-1479 662-1483
pH/mV/°C/ion meter, bench, SevenExcellence™, S500
Medidores electroquímicos Medidores de pH
This single-channel instrument can easily handle the most complex applications and meets stringent requirements in regulated markets. The meter is flexible and can be modularly expanded with additional measurement parameters at any time. Special methods for the most common incremental ion measurement techniques are included, such as standard addition, subtraction and sample addition and subtraction methods.

  • Methods for incremental ion measurements, guiding the user through the individual steps
  • Full ion support: 12 most commonly used ion types are pre-
More Product Information
Order Now

ESPECIFICACIONES

Modelo S500
Environmentally Preferable
pH, rango −2...+20
pH, resolución 0,001 / 0,01 / 0,1
pH, precisión ±0,002
pH, calibración Max. 5 points
mV, rango ±2000
mV, resolución 0,1 / 1
mV, precisión ±0,1
ISE rango 0 - 999999 mg/L, ppm
0 - 100 mol/L, %
0 - 100000 mmol/L
−2...+20 px
ISE resolución 0,001 - 1 (0 - 999999 mg/L, ppm; 0 - 100000 mmol/L; −2...+20 px)
0,0001 (0 - 100 mol/L, %)
ISE precisión ±0,5%
ISE unidades mg/L, ppm, %, mol/L, mmol/L, px
Intervalo de temperaturas −30...+130 °C
Temperature resolution 0,1 °C
Precisión de la temperatura ±0,1 °C
Pantalla TFT colour display
Cumplimiento GLP
Registro de datos, capacidad 20000 data points, 250 analyses
Conexiones BNC (pH/ion sensor input), NTC30 kΩ or PT1000 temperature sensor input, Mini-LTW digital sensor input, Mini-DIN stirrer connection
Salidas RS232, USB, LAN
Ancho × Fondo × Alto 235×188×75 mm
Peso 1,12 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR