Safety helmets, Concept Miner

Proveedor: CENTURION SAFETY PRODUCTS
S09EGFSH S09EGSH S09EBSH S09EOSH S09ERSH S09EWFSH S09EWSH S09EYFSH S09EYSH S09BSH S09GFSH S09GSH S09OSH S09RSH S09WFSH S09WSH S09YFSH S09YSH
CENUS09EGFSHEA 0 EUR
CENUS09EGFSH CENUS09EGSH CENUS09EBSH CENUS09EOSH CENUS09ERSH CENUS09EWFSH CENUS09EWSH CENUS09EYFSH CENUS09EYSH CENUS09BSH CENUS09GFSH CENUS09GSH CENUS09OSH CENUS09RSH 111-1608 CENUS09WSH CENUS09YFSH CENUS09YSH
Safety helmets, Concept Miner
Cascos Cascos de seguridad
Lightweight, strong and comfortable protective helmet made from ABS (acrylonitrile butadiene styrene) with a lamp bracket and a cable clip, six-point Terylene webbing.

  • Six point sewn, two tone black and white, durable and hardwearing Terylene webbing
  • LDPE headband and PVC sweatband
  • Wide ventilation slots (ventilated version)
  • Without ratchet, with full peak

Size: 510 to 630 mm

Weight: 330 g

EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)

Certificaciones: EN 397:1More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR