Stirring/Heating Mantles, SHM-200

Proveedor: Cole-Parmer
04641-05 04641-15 04641-25 04641-35 04641-45 04641-55
ELET04641-05EA 1670 EUR
ELET04641-05 ELET04641-15 ELET04641-25 ELET04641-35 ELET04641-45 ELET04641-55
Stirring/Heating Mantles, SHM-200
Calentadores Capas calefactoras
Provides powerful stirring speeds up to 520 min⁻¹ and heating up to 450 °C.

  • Bidirectional stirring with magnetic stirring bar auto capture function
  • Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is 'safe to the touch'

Stir samples while heating up to 450 °C (842 °F). These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 min⁻¹. An 'auto-recapture' function reactivates stirring if it is interrupted or lost for any reason.

A built-in power controllerMore Product Information
Order Now

ESPECIFICACIONES

Detalles eléctricos 230 VAC, 50/60 Hz
Environmentally Preferable
Max. temperature 450 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR