Avantor® ACE® Excel® CN-ES, HPLC/UHPLC Columns, Analytical, 3 µm

Proveedor: Avantor
EXL-1113-1002UEA 813 EUR
EXL-1113-1002U EXL-1113-1003U EXL-1113-1046U EXL-1113-1502U EXL-1113-1503U EXL-1113-1546U EXL-1113-2046U EXL-1113-2502U EXL-1113-2546U EXL-1113-0302U EXL-1113-0502U EXL-1113-0503U EXL-1113-0546U HICHACE11130102GD HICHACE11130103GD
Avantor® ACE® Excel® CN-ES, HPLC/UHPLC Columns, Analytical, 3 µm
Columnas de cromatografía
Avantor® ACE® CN-ES combines CN polar selectivity with enhanced hydrophobicity, enabling the benefits of both interactions to be fully exploited. Extra phase stability and increased column lifetime is provided by an extended alkyl chain spacer between the silica surface and cyano group. Avantor® ACE® CN-ES is suitable for both reversed phase and normal phase separations.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • With hydrophobic plus CN polar selectivity, especially useful for polar molecules
  • Wide range of particle sizes (1
More Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable
Carga de carbono 12,6%
Extremo tapado Yes
Presión máx. 1000 bar
Rango de pH 2 - 8
Surface area 300 m²/g
Código USP L10

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR