Avantor® ACE® Excel® AQ, HPLC/UHPLC Columns, Analytical, 3 µm

Proveedor: Avantor
EXL-116-1002UEA 895 EUR
EXL-116-1002U EXL-116-1003U EXL-116-1046U EXL-116-1203U EXL-116-1502U EXL-116-1503U EXL-116-1546U EXL-116-0202U EXL-116-2502U EXL-116-2503U EXL-116-2546U EXL-116-0302U EXL-116-0303U EXL-116-0502U EXL-116-0503U EXL-116-0546U EXL-116-7503U
Avantor® ACE® Excel® AQ, HPLC/UHPLC Columns, Analytical, 3 µm
Columnas de cromatografía
Avantor® ACE® Excel® AQ columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Retains polar compounds in 100% aqueous mobile phase
  • Unique C18 bonded phase with integral polar functionality
  • Ideal for use with fast gradients due to its rapid re-equilibration properties and resistance to retention loss
  • Wide range of particle sizes (2 µm to 5 µm) and
More Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable
Carga de carbono 14,0%
Extremo tapado Yes
Presión máx. 1000 bar
Rango de pH 2,0 - 8,0
Surface area 300 m²/g
Código USP L1

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR