Baños y circuladores refrigerados, Optima™

Proveedor: GRANT INSTRUMENTS
LTC4R TXF200-R52
GRANLTC4REA 9587 EUR
GRANLTC4R GRANTXF200-R52
Baños y circuladores refrigerados, Optima™
Termostatos con circulación Sistemas de circulación cerrada Circuladores de enfriamiento
Grant low temperature circulators provide a source of precision cooling for most low temperature applications.

  • T100 temperature range: 0 to 100 °C with refrigeration unit
  • TC120 temperature range: −25 to +100 °C with refrigeration unit
  • Pump for external circulation, an audible and visual alarm and adjustable over-temperature cut-out (TC 120 only)
  • Stability and uniformity ±0,1 at −10 °C

Termostatos de uso general: T100 y TC120:
Los termostatos T100 y TC120 controlados con microprocesador digital cuentan con un dial giratorio fácil de usar y dos teclas deMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR