Digital orbital shaker

Proveedor: HEATHROW
120460
HEAT120460EA 1950 EUR
HEAT120460
Digital orbital shaker
Agitadores de laboratorio Agitadores orbitales
Compact digital orbital shaker which is packed full of high end design features making this laboratory shaker a versatile unit for a vast range of protocols.

  • Durable ABS body resists most commonly used chemicals, and is easy to clean
  • No-stop electronic motor feedback, enables the unit to instantly adjust to weight load changes and unbalanced loads for truly reproducible results
  • A high loading capacity of 4,5 kg, with overload protection shut-off
  • Can be used at 2 to 40 °C (max. 80% relative humidity non condensing, for temperatures up to 31 °C decreasing
More Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable
Velocidad 20 - 300 min⁻¹ (1 min⁻¹ increments)
Movimiento de agitación Orbital
Max. load 4,5 kg
Potencia 18 W
Orbit 19 mm
Peso 9,8 kg
Ancho × Fondo × Alto 314×197×310 mm
Plataforma, An × Pr 279×279 mm
Detalles eléctricos 110 - 240 V, 50/60 Hz
Pantalla Backlit

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR