Rotary Evaporators, Hei-VAP Expert Control

Proveedor: Heidolph Instruments GmbH & Co.KG
574-02610-00 574-02315-00 573-02310-00 573-02100-00 573-02300-00 573-02305-00 573-02500-00 573-02600-00 573-02110-00 573-02315-00 573-02510-00 573-02610-00 574-02100-00 574-02300-00 574-02305-00 574-02500-00 574-02600-00 574-02110-00 574-02310-00 574-02510-00 574-22600-00 574-23600-00 574-29300-00 574-37300-00 574-38310-00 574-32300-00 574-33300-00
HEID574-02610-00EA 8720 EUR
HEID574-02610-00 HEID574-02315-00 HEID573-02310-00 HEID573-02100-00 HEID573-02300-00 HEID573-02305-00 HEID573-02500-00 HEID573-02600-00 HEID573-02110-00 HEID573-02315-00 HEID573-02510-00 HEID573-02610-00 HEID574-02100-00 HEID574-02300-00 531-1468 HEID574-02500-00 HEID574-02600-00 HEID574-02110-00 HEID574-02310-00 HEID574-02510-00 HEID574-22600-00 HEID574-23600-00 HEID574-29300-00 HEID574-37300-00 HEID574-38310-00 HEID574-32300-00 HEID574-33300-00
Rotary Evaporators, Hei-VAP Expert Control
Evaporadores Rotavapores
Hei-VAP Expert Control rotary evaporators allow central control of all process parameters: Vacuum, cooling temperature, rotation and heating bath temperature. The units have separate knobs for quick access: Right for direct vacuum control, the left one for rotation has a lock function to prevent accidental adjustment

  • 5" touch display for controlling the entire system including the vacuum and the cooling temperature
  • For precise monitoring, the pictogram on the display also illustrates active functions
  • Set values either via the touch display or the separate
More Product Information
Order Now

ESPECIFICACIONES

Modelo Hei-VAP Expert Control (ML) XL Hei-VAP Expert Control (HL) Hei-VAP Expert Control (HL) XL Hei-VAP Expert Control (ML) Hei-VAP Expert Control (ML)
Environmentally Preferable
Velocidad de rotación 10 - 280 min⁻¹ 10 - 280 min⁻¹ 10 - 280 min⁻¹ 10 - 280 min⁻¹ 10 - 280 min⁻¹
Capacidad calefactora 1300 W 1300 W 1300 W 1300 W 1300 W
Superficie de enfriamiento 2200 cm² 1400 cm² 2200 cm² 1400 cm² 1400 cm²
Capacidad del baño 4,5 L 4,5 L 4,5 L 4,5 L
Ancho × Fondo × Alto 477×739×920 mm 477×739×845 mm 477×739×920 mm 477×739×845 mm 477×739×845 mm
Intervalo de temperaturas 20…210 °C 20…210 °C 20…210 °C 20…210 °C 20…210 °C
Tamaño del matraz 5 l (max.) 5 l (max.) 5 l (max.) 5 l (max.) 5 l (max.)
Baño Ø 255 mm 255 mm 255 mm 255 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR