Avantor® Hichrom HI-ACID (FFAP), GC Columns
Proveedor: Avantor
HI10-18-018-10EA
471
EUR
HI10-18-018-10
HI10-18-018-20
HI10-18-018-40
HI10-18-018-50
HI10-18-018-60
HI10-18-020-10
HI10-18-020-20
HI10-18-020-40
HI10-18-020-50
HI10-18-020-60
HI10-18-040-10
HI10-18-040-20
HI10-18-040-40
HI10-18-040-50
HI10-18-040-60
HI10-20-010-10
HI10-20-010-20
HI10-20-010-40
HI10-20-010-50
HI10-20-010-60
HI10-20-020-10
HI10-20-020-20
HI10-20-020-40
HI10-20-020-50
HI10-20-020-60
HI10-20-040-10
HI10-20-040-20
HI10-20-040-40
HI10-20-040-50
HI10-20-040-60
HI10-20-100-10
HI10-20-100-20
HI10-20-100-40
HI10-20-100-50
HI10-20-100-60
HI10-25-010-15
HI10-25-010-30
HI10-25-010-50
HI10-25-010-60
HI10-25-025-10
HI10-25-025-105
HI10-25-025-15
HI10-25-025-30
HI10-25-025-50
HI10-25-025-60
HI10-25-050-10
HI10-25-050-105
HI10-25-050-15
HI10-25-050-30
HI10-25-050-50
HI10-25-050-60
HI10-25-100-10
HI10-25-100-105
HI10-25-100-15
HI10-25-100-30
HI10-25-100-50
HI10-25-100-60
HI10-32-010-10
HI10-32-010-105
HI10-32-010-15
HI10-32-010-30
HI10-32-010-50
HI10-32-010-60
HI10-32-025-10
HI10-32-025-105
HI10-32-025-15
HI10-32-025-30
HI10-32-025-50
HI10-32-025-60
HI10-32-050-10
HI10-32-050-105
HI10-32-050-15
HI10-32-050-30
HI10-32-050-50
HI10-32-050-60
HI10-32-100-10
HI10-32-100-105
HI10-32-100-15
HI10-32-100-30
HI10-32-100-50
HI10-32-100-60
HI10-32-150-10
HI10-32-150-105
HI10-32-150-15
HI10-32-150-30
HI10-32-150-50
HI10-32-150-60
HI10-32-300-10
HI10-32-300-105
HI10-32-300-15
HI10-32-300-30
HI10-32-300-50
HI10-32-300-60
HI10-53-010-10
HI10-53-010-15
HI10-53-010-30
HI10-53-025-15
HI10-53-025-30
HI10-53-025-50
HI10-53-025-60
HI10-53-050-10
HI10-53-050-15
HI10-53-050-30
HI10-53-050-50
HI10-53-050-60
HI10-53-100-10
HI10-53-100-15
HI10-53-100-30
HI10-53-100-50
HI10-53-100-60
HI10-53-100-75
HI10-53-150-10
HI10-53-150-15
HI10-53-150-30
HI10-53-150-50
HI10-53-150-60
HI10-53-150-75
HI10-53-200-10
HI10-53-200-15
HI10-53-200-30
HI10-53-200-50
HI10-53-200-60
HI10-53-200-75
HI10-53-250-10
HI10-53-250-15
HI10-53-250-30
HI10-53-250-50
HI10-53-250-60
HI10-53-250-75
HI10-05-005-2
HI10-05-005-2.5
HI10-05-005-5
HI10-10-010-10
HI10-10-010-15
HI10-10-010-5
HI10-10-020-10
HI10-10-020-15
HI10-10-020-5
HI10-10-040-10
HI10-10-040-15
HI10-10-040-5
HI10-15-015-10
HI10-15-015-15
HI10-15-015-20
HI10-15-015-30
HI10-15-015-5
HI10-25-025-15G5
HI10-25-025-30G5
HI10-25-025-60G5
HI10-53-100-30G5
HIGCHI10-25-025-20
HIGCHI10-53-050-25
Avantor® Hichrom HI-ACID (FFAP), GC Columns
Columnas de cromatografía
ESPECIFICACIONES
Phase name | HI-ACID (FFAP) |
Environmentally Preferable | |
Phase composition | Acid modified Polyethylene Glycol (PEG) |
Polarity | Polar stationary phase |
Crossbond | Yes |
Temperature limit | 260 °C |
Código USP | G14, G15, G16, G25, G35, G39 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...