Avantor® Hichrom HI-10, GC Columns

Proveedor: Avantor
HI26-18-010-40EA 1230 EUR
HI26-18-010-40 HI26-20-010-100 HI26-20-010-105 HI26-20-010-40 HI26-20-010-50 HI26-20-010-60 HI26-20-020-100 HI26-20-020-105 HI26-20-020-40 HI26-20-020-50 HI26-20-020-60 HI26-25-020-100 HI26-25-020-105 HI26-25-020-30 HI26-25-020-50 HI26-25-020-60 HI26-25-025-100 HI26-25-025-105 HI26-25-025-30 HI26-25-025-50 HI26-25-025-60 HI26-32-020-100 HI26-32-020-105 HI26-32-020-30 HI26-32-020-50 HI26-32-020-60 HI26-32-025-100 HI26-32-025-105 HI26-32-025-30 HI26-32-025-50 HI26-32-025-60 HI26-18-010-10 HI26-18-010-20 HI26-20-010-10 HI26-20-010-20 HI26-20-020-20 HI26-25-025-120 HIGCHI262502050/5 HIGCHI26-20-020-30
Avantor® Hichrom HI-10, GC Columns
Columnas de cromatografía
Application specific highly polar phase, ideal for detailed cis/trans FAMEs separation.

  • Phase composition: 100% Cyanopropyl Polysiloxane

Max temperature limits may change depending on the film thickness.
Order Now

ESPECIFICACIONES

Phase name HI-10
Environmentally Preferable
Phase composition 100% Cyanopropyl Polysiloxane
Polarity High-polarity stationary phase
Crossbond Stabilised
Temperature limit 260 °C
Código USP G5, G8, G48

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR