Avantor® Hichrom HI-20, GC Columns
Proveedor: Avantor
HI31-18-018-10EA
505
EUR
HI31-18-018-10
HI31-18-018-20
HI31-18-018-40
HI31-18-018-50
HI31-18-018-60
HI31-18-020-10
HI31-18-020-20
HI31-18-020-40
HI31-18-040-10
HI31-18-040-20
HI31-18-040-40
HI31-18-040-50
HI31-18-040-60
HI31-20-010-10
HI31-20-010-20
HI31-20-010-40
HI31-20-010-50
HI31-20-010-60
HI31-20-020-10
HI31-20-020-20
HI31-20-020-40
HI31-20-020-50
HI31-20-020-60
HI31-20-040-10
HI31-20-040-20
HI31-20-040-40
HI31-20-040-50
HI31-20-040-60
HI31-20-100-10
HI31-20-100-20
HI31-20-100-40
HI31-20-100-50
HI31-20-100-60
HI31-25-010-15
HI31-25-010-30
HI31-25-010-50
HI31-25-010-60
HI31-25-025-10
HI31-25-025-105
HI31-25-025-15
HI31-25-025-30
HI31-25-025-50
HI31-25-025-60
HI31-25-050-10
HI31-25-050-105
HI31-25-050-15
HI31-25-050-30
HI31-25-050-50
HI31-25-050-60
HI31-25-100-10
HI31-25-100-105
HI31-25-100-15
HI31-25-100-30
HI31-25-100-50
HI31-25-100-60
HI31-32-010-10
HI31-32-010-105
HI31-32-010-15
HI31-32-010-30
HI31-32-010-50
HI31-32-010-60
HI31-32-025-10
HI31-32-025-105
HI31-32-025-15
HI31-32-025-30
HI31-32-025-50
HI31-32-025-60
HI31-32-050-10
HI31-32-050-105
HI31-32-050-15
HI31-32-050-30
HI31-32-050-50
HI31-32-050-60
HI31-32-100-10
HI31-32-100-105
HI31-32-100-15
HI31-32-100-30
HI31-32-100-50
HI31-32-100-60
HI31-32-150-10
HI31-32-150-105
HI31-32-150-15
HI31-32-150-30
HI31-32-150-50
HI31-32-150-60
HI31-32-300-10
HI31-32-300-105
HI31-32-300-15
HI31-32-300-30
HI31-32-300-50
HI31-32-300-60
HI31-32-400-30
HI31-32-500-10
HI31-32-500-105
HI31-32-500-15
HI31-32-500-30
HI31-32-500-50
HI31-32-500-60
HI31-53-010-10
HI31-53-010-15
HI31-53-010-30
HI31-53-025-15
HI31-53-025-30
HI31-53-025-50
HI31-53-025-60
HI31-53-050-10
HI31-53-050-15
HI31-53-050-30
HI31-53-050-50
HI31-53-050-60
HI31-53-100-10
HI31-53-100-15
HI31-53-100-30
HI31-53-100-50
HI31-53-100-60
HI31-53-100-75
HI31-53-150-10
HI31-53-150-15
HI31-53-150-30
HI31-53-150-50
HI31-53-150-60
HI31-53-150-75
HI31-53-265-10
HI31-53-300-10
HI31-53-300-15
HI31-53-300-30
HI31-53-300-50
HI31-53-300-60
HI31-53-300-75
HI31-53-500-10
HI31-53-500-15
HI31-53-500-30
HI31-53-500-50
HI31-53-500-60
HI31-53-500-75
HI31-05-005-2
HI31-05-005-2.5
HI31-05-005-5
HI31-10-010-10
HI31-10-010-15
HI31-10-010-5
HI31-10-020-10
HI31-10-020-15
HI31-10-020-5
HI31-10-040-10
HI31-10-040-15
HI31-10-040-5
HI31-15-015-10
HI31-15-015-15
HI31-15-015-20
HI31-15-015-30
HI31-15-015-5
HI31-25-025-15G5
HI31-25-025-30G5
HI31-25-025-60G5
HI31-53-100-30G5
Avantor® Hichrom HI-20, GC Columns
Columnas de cromatografía
ESPECIFICACIONES
Environmentally Preferable | |
Phase name | HI-20 |
Phase composition | 20% Phenyl, 80% Methyl Polysiloxane (20% Phenyl, 80% Dimethylpolysiloxane) |
Polarity | Mid-polarity stationary phase |
Crossbond | Yes |
Temperature limit | 340 °C |
Código USP | G28, G32 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...