Water Baths, Stainless Steel, Hydro Series

Proveedor: LAUDA
L002902 L002900 L002901 L002903 L002904 L002905 L002906 L002907
LAUDL002902EA 1340 EUR
LAUDL002902 LAUDL002900 LAUDL002901 LAUDL002903 LAUDL002904 LAUDL002905 LAUDL002906 LAUDL002907
Water Baths, Stainless Steel, Hydro Series
Baños Baños de agua
Simple to operate water baths. Working temperature range is 25 to 100 °C.

  • TFT display shows all process data clearly
  • Setting and displaying temperature values in increments of 0.1 °C
  • Setting the timer's time values in hours (h) and minutes (min)
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Adjustable trigger points for over- and under-temperature alarms up to max. ±10 K
  • Temperature display can be switched from °C to °F
  • 1-point temperature controller
  • Optical and acoustic alarm for low-level and over/under temperature as well as for
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR