Lovibond® SD30 EC Water Testing pH Tester

Proveedor: Lovibond
720030
LOVI720030EA 154 EUR
LOVI720030
Lovibond® SD30 EC Water Testing pH Tester
Electrodos Electrodos pH
SD30 EC With its waterproof housing, the pocket tester is ideal for regular checks in industrial plants or swimming pools.

  • Accuracy Con/TDS/Salt: ± 1 % FS
  • Temperature: ± 0.5 °C
  • Display 3 coloured backlit LCD(blue: measurement, green: calibration, red: alarm)
  • Auto-OFF able
  • Calibration 1 or 2 points calibration for auto mode Standard:1413 μS/cm or Standard: 12.88 mS/cm up to 2 points calibration for manual mode ± 50 % adjustable value
  • Portable
  • Temperature Compensation: Automatic
  • Resolution Auto Scale - Con 0.1 µS/cm, 1 µS/cm, 0.01 mS/cm; Auto Scale – TDS: 0.1
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR