Hardened quantitative filter papers, ashless wet-strengthened grades, MN 1640

Proveedor: MACHEREY-NAGEL
222012 225011 221005 221007 221009 221011 221012 221015 221018 221024 221032 222005 222007 222009 222011 222015 222018 222024 222032 223005 223007 223009 223011 223012 223015 223018 223024 223032 224005 224007 224009 224011 224012 224015 224018 224024 224027 224032 225005 225007 225009 225012 225015 225018 225024 225032 227005 227007 227009 227011 227012 227015 227018 227024 227032
MANA222012EA 39.6 EUR
MANA222012 MANA225011 MANA221005 MANA221007 MANA221009 MANA221011 MANA221012 MANA221015 MANA221018 MANA221024 MANA221032 MANA222005 MANA222007 MANA222009 MANA222011 MANA222015 MANA222018 MANA222024 MANA222032 MANA223005 MANA223007 MANA223009 MANA223011 MANA223012 MANA223015 MANA223018 MANA223024 MANA223032 MANA224005 MANA224007 MANA224009 MANA224011 MANA224012 MANA224015 MANA224018 MANA224024 MANA224027 MANA224032 MANA225005 MANA225007 MANA225009 MANA225012 MANA225015 MANA225018 MANA225024 MANA225032 MANA227005 MANA227007 MANA227009 MANA227011 MANA227012 MANA227015 MANA227018 MANA227024 MANA227032
Hardened quantitative filter papers, ashless wet-strengthened grades, MN 1640
Filtros Papeles de filtros Papel de filtro cuantitativo
These wet strengthened hard smooth filter papers are made of refined pulp and linters and have a low ash content. They are often used for quantitative routine procedures and for analytical gravimetric applications.

  • High wet-strength
  • Very low ash content
  • For strongly acidic and basic media
  • Suitable for gravimetric, quantitative analysis
  • Fiber-free filtration

Due to their high mechanical strength in wet condition they are particularly suited for applications, where the residue is removed from the filter with a spatula or a jet of water. They feature aMore Product Information
Order Now

ESPECIFICACIONES

Grado MN 1640 we MN 1640 w MN 1640 m MN 1640 md MN 1640 d MN 1640 de
Peso 85 g/m² 85 g/m² 85 g/m² 85 g/m² 85 g/m² 100 g/m²
Environmentally Preferable
Grosor 0,22 mm 0,2 mm 0,2 mm 0,2 mm 0,17 mm 0,2 mm
Retención de partículas 12 - 25 µm 7 - 12 µm 4 - 12 µm 4 - 7 µm 2 - 4 µm 1 - 2 µm
Velocidad de filtración 5 s (DIN 53137) 9 s (DIN 53137) 27 s (DIN 53137) 55 s (DIN 53137) 140 s (DIN 53137) 195 s (DIN 53137)
Contenido de cenizas <0,01% <0,01% <0,01% <0,01% <0,01% <0,01%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR