High-Density Polyethylene (HDPE) Tubing

Proveedor: Avantor Fluid Handling
95501-00 95501-02 95501-04 95501-06 95501-08 95501-10 95501-12 95501-14 95501-16 95501-18 95501-20 95501-22 95501-24 95501-26 95501-28
MFLX95501-00EA 43.5 EUR
MFLX95501-00 MFLX95501-02 MFLX95501-04 MFLX95501-06 MFLX95501-08 MFLX95501-10 MFLX95501-12 MFLX95501-14 MFLX95501-16 MFLX95501-18 MFLX95501-20 MFLX95501-22 MFLX95501-24 MFLX95501-26 MFLX95501-28
High-Density Polyethylene (HDPE) Tubing
Tuberías Tubo de transferencia
Designed for general purpose lab applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: General-purpose lab and industrial use.
Characteristics: Low moisture absorption, good chemical and corrosion-resistance, high tensile strength.
Certifications: None.
Temperature range: –103 to 151 °F (–75 to 66 °C)
Sterilize: Autoclave.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR