Opticap® XL Filtration Capsules, Durapore® Membrane

Proveedor: Merck
KVGLA10HH1 KVGLA04TT3 KVGLA02HH3 KVGLA10TT1 KVGLA02FF3 KVGLA04FH3 KVVLA05FF1 KVGLA02TT3
MILXKVGLA10HH1EA 843 EUR
MILXKVGLA10HH1 MILLKVGLA04NN3 MILXKVGLA04TT3 MILXKVGLA02HH3 MILXKVGLA10TT1 MILXKVGLA02FF3 MILXKVGLA04FH3 MILXKVVLA05FF1 MILXKVGLA02TT3
Opticap® XL Filtration Capsules, Durapore® Membrane
Filtros Cápsulas de filtro de membrana
Filtration capsules with PP housing, vent material and support material with double O ring seal.

  • Suitable for laboratory filtration

  • Aqueous extraction contains ≤0,5 EU/ml as determined by the Limulus Amebocyte Lysate (LAL) Test
  • The extractables level was equal to or less than 10 mg per capsule after 24 hours in water at controlled room temperature
  • It will meet the USP Oxidizable Substances Test requirements after a water flush of ≥500 ml


Precaución: * Inlet temperature and pressure.
New Product
Order Now

ESPECIFICACIONES

Tipo Opticap XL-10, with Durapore® membrane Opticap XL-4, with Durapore® membrane Opticap XL-2, with Durapore® membrane Opticap XL-5, with Durapore® membrane Opticap XL-2, with Durapore® membrane
Environmentally Preferable
Área de filtración 6900 cm² 1900 cm² 900 cm² 3500 cm² 900 cm²
Dimensiones Lר: 335×107 mm Lר: 196×84 mm Lר: 142×84 mm Lר: 216×107 mm Lר: 142×84 mm
Presión máx. 5,5 bar @ 23 °C * 5,5 bar @ 23 °C * 5,5 bar @ 23 °C * 5,5 bar @ 23 °C * 5,5 bar @ 23 °C *

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR