Speedglas™ G5-01 Heavy Duty Welding Helmets

Proveedor: 3M
H617820 H617830
MMMAH617820EA 3140 EUR
MMMAH617820 MMMAH617830
Speedglas™ G5-01 Heavy Duty Welding Helmets
Protectores faciales
The 3M Speedglas Heavy-Duty Welding Helmet G5-01 builds on the 9100 series. Having more adjustable features than ever - from the colour as seen through the welding filter to the direction of the airflow and the level of coverage.

  • Delay (lightening time dark-light): 50 to 1300 ms
  • Response time (light-dark): 0,1 ms (23 °C)
  • Dark protection level: Protection level 5,8 - 14
  • Brightness level: Protection level 3
  • UV/IR protection (permanent): Protection level 14
  • Field of view: 73×109 mm
  • Auto ON function: Yes
  • Battery life: 1500 hours
  • Number of sensors (arc
More Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR