Banded earplugs, WaveBand®

Proveedor: Moldex

6800 6825
MOLD6800EA 763 EUR
MOLD6800 111-1164
Banded earplugs, WaveBand®
Tapones para los oídos Tapones para los oídos con banda
These anatomically designed banded earplugs are designed to be worn under the chin to allow freedom of movement without contact sounds.

  • Dual material technology reduces noise transmission
  • Soft anti-slip rubber grips allows easy on and off application
  • Extremely lightweight – Only 12 g
  • Band pressure only 1,2 N for high level of comfort
  • Replacement pods are available separately

Suitable for use against intermittent noise throughout the day.

SNR: 27 dB

Certificaciones: EN 352-2
Order Now

ESPECIFICACIONES

Environmentally Preferable Safer Human and Environmental Health

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR