Omnifit® EZ Glass Chromatography Columns for FPLC and LPLC

Proveedor: OMNIFIT
006EZ-10-33-AA 006EZ-10-33-AF 006EZ-15-33-AA 006EZ-15-33-AF 006EZ-25-33-AA 006EZ-10-25-AF 006EZ-06-15-AA 006EZ-06-25-AA 006EZ-15-50-AF 006EZ-06-05-AA 006EZ-06-05-AF 006EZ-06-05-FF 006EZ-06-10-AA 006EZ-06-10-AF 006EZ-06-10-FF 006EZ-06-15-AF 006EZ-06-15-FF 006EZ-06-25-AF 006EZ-06-25-FF 006EZ-06-40-AA 006EZ-06-40-AF 006EZ-06-40-FF 006EZ-10-10-AA 006EZ-10-10-AF 006EZ-10-10-FF 006EZ-10-15-AA 006EZ-10-15-AF 006EZ-10-15-FF 006EZ-10-25-AA 006EZ-10-25-FF 006EZ-10-40-AA 006EZ-10-40-AF 006EZ-10-40-FF 006EZ-10-50-AA 006EZ-10-50-AF 006EZ-10-50-FF 006EZ-15-10-AA 006EZ-15-10-AF 006EZ-15-10-FF 006EZ-15-15-AA 006EZ-15-15-AF 006EZ-15-15-FF 006EZ-15-25-AA 006EZ-15-25-AF 006EZ-15-25-FF 006EZ-15-40-AA 006EZ-15-40-AF 006EZ-15-40-FF 006EZ-15-50-AA 006EZ-15-50-FF 006EZ-25-10-AA 006EZ-25-10-AF 006EZ-25-10-FF 006EZ-25-15-AA 006EZ-25-15-AF 006EZ-25-15-FF 006EZ-25-25-AA 006EZ-25-25-FF 006EZ-25-40-AA 006EZ-25-40-AF 006EZ-25-40-FF 006EZ-25-50-AA 006EZ-25-50-AF 006EZ-25-50-FF 006EZ-35-15-AF 006EZ-35-15-FF 006EZ-35-25-AA 006EZ-35-25-AF 006EZ-35-40-AA 006EZ-35-40-AF 006EZ-35-40-FF 006EZ-50-25-FF 006EZ-50-25-AA 006EZ-50-25-AF 006EZ-50-40-AA 006EZ-50-40-AF 006EZ-50-40-FF 006EZ-50-50-AA 006EZ-50-50-AF 006EZ-50-50-FF 006EZ-05-25-AA 006EZ-05-25-AF 006EZ-50-33AA 006EZ-05-40-AA 006EZ-05-33-AA
OMNI006EZ-10-33-AAEA 1660 EUR
OMNI006EZ-10-33-AA OMNI006EZ-10-33-AF OMNI006EZ-15-33-AA OMNI006EZ-15-33-AF OMNI006EZ-25-33-AA OMNI006EZ-10-25-AF OMNI006EZ-06-15-AA OMNI006EZ-06-25-AA OMNI006EZ-15-50-AF OMNI006EZ-06-05-AA OMNI006EZ-06-05-AF OMNI006EZ-06-05-FF OMNI006EZ-06-10-AA OMNI006EZ-06-10-AF OMNI006EZ-06-10-FF OMNI006EZ-06-15-AF OMNI006EZ-06-15-FF OMNI006EZ-06-25-AF OMNI006EZ-06-25-FF OMNI006EZ-06-40-AA OMNI006EZ-06-40-AF OMNI006EZ-06-40-FF OMNI006EZ-10-10-AA OMNI006EZ-10-10-AF OMNI006EZ-10-10-FF OMNI006EZ-10-15-AA OMNI006EZ-10-15-AF OMNI006EZ-10-15-FF OMNI006EZ-10-25-AA OMNI006EZ-10-25-FF OMNI006EZ-10-40-AA OMNI006EZ-10-40-AF OMNI006EZ-10-40-FF OMNI006EZ-10-50-AA OMNI006EZ-10-50-AF OMNI006EZ-10-50-FF OMNI006EZ-15-10-AA OMNI006EZ-15-10-AF OMNI006EZ-15-10-FF OMNI006EZ-15-15-AA OMNI006EZ-15-15-AF OMNI006EZ-15-15-FF OMNI006EZ-15-25-AA OMNI006EZ-15-25-AF OMNI006EZ-15-25-FF OMNI006EZ-15-40-AA OMNI006EZ-15-40-AF OMNI006EZ-15-40-FF OMNI006EZ-15-50-AA OMNI006EZ-15-50-FF OMNI006EZ-25-10-AA OMNI006EZ-25-10-AF OMNI006EZ-25-10-FF OMNI006EZ-25-15-AA OMNI006EZ-25-15-AF OMNI006EZ-25-15-FF OMNI006EZ-25-25-AA OMNI006EZ-25-25-FF OMNI006EZ-25-40-AA OMNI006EZ-25-40-AF OMNI006EZ-25-40-FF OMNI006EZ-25-50-AA OMNI006EZ-25-50-AF OMNI006EZ-25-50-FF OMNI006EZ-35-15-AF OMNI006EZ-35-15-FF OMNI006EZ-35-25-AA OMNI006EZ-35-25-AF OMNI006EZ-35-40-AA OMNI006EZ-35-40-AF OMNI006EZ-35-40-FF OMNI006EZ-50-25-FF OMNI006EZ-50-25-AA OMNI006EZ-50-25-AF OMNI006EZ-50-40-AA OMNI006EZ-50-40-AF OMNI006EZ-50-40-FF OMNI006EZ-50-50-AA OMNI006EZ-50-50-AF OMNI006EZ-50-50-FF OMNI006EZ-05-25-AA OMNI006EZ-05-25-AF OMNI006EZ-50-33AA OMNI006EZ-05-40-AA OMNI006EZ-05-33-AA
Omnifit® EZ Glass Chromatography Columns for FPLC and LPLC
Columnas de cromatografía
EZ columns are designed to suit the majority of standard laboratory chromatography applications. They are ideal for aqueous systems and compatible with solvents used in common liquid chromatography applications such as protein purification.

  • Available in seven diameters and a variety of lengths
  • Compatible with a variety of bulk media
  • Operating temperature: 4 to 40 °C
  • Glass column is made up of borosilicate glass

Economical modular columns for low pressure or gravity feed, providing even distribution of eluent to the medium bed, with or without flowMore Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable
Presión máx. 60 bar 40 bar 20 bar 10 bar 6,7 bar 80 bar
Rango de pH 1 - 14 1 - 14 1 - 14 1 - 14 1 - 14 1 - 14

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR