Flame-retardant high visibility jacket, BizFlame™ FR61

Proveedor: Portwest
FR61YNRL FR61YNRM FR61YNRS FR61YNRXL FR61YNRXXL FR61YNRXXXL
PRTWFR61YNRLEA 181 EUR
PRTWFR61YNRL PRTWFR61YNRM PRTWFR61YNRS PRTWFR61YNRXL PRTWFR61YNRXXL PRTWFR61YNRXXXL
Flame-retardant high visibility jacket, BizFlame™ FR61
Ropa de trabajo
This multi-norm jacket is made of flame-retardant, anti-static BizFlame™ fabric (99% polyester, 1% carbon fibre).

  • Flame-resistant reflective striping for improved visibility is double stitched
  • Triple stitched seams
  • Concealed 2-way front brass zip
  • Two concealed front chest pockets with piping detail, radio loop

The fabric provides protection against electric arcs and open flames. Also suitable for welding applications.

Weight: 345 g/m²

Certificaciones: EN ISO 20471 (Class 3), EN 1149-5, EN 13034 (type 6), EN ISO 11612 (A1 + A2, B1, C1, E3, F1),More Product Information
Order Now

ESPECIFICACIONES

Modelo FR61
Environmentally Preferable
Aplicaciones de vestimenta Welding
Risk area Flame-retardant,Anti-static
Género Unisex
Sleeve or leg length Long
Tamaño de cierre Con cremallera
Tela 99% polyester, 1% carbon fibre
Peso 345 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR