High visibility two tone jacket, Classic S462

Proveedor: Portwest
S462YERXL
PRTWS462YERXLEA 68.2 EUR
PRTWS462YERXL
High visibility two tone jacket, Classic S462
Ropa de trabajo
Modern jacket made of 300D Oxford weave polyester. The PU coating makes the fabric durable and waterproof. The water- and stain-repellent coating on the outside helps to keep the garment clean.

  • Zip front fastening, fold away hood
  • Two front pockets, concealed phone pocket
  • Reflective tape (5 cm)
  • Adjustable cuffs

Designed to keep you warm and dry, this item provides maximum visibility and is suitable for all weather conditions. With polyester lining.

Weight: 190 g/m² (without lining)

Certificaciones: EN ISO 20471 (Class 3), EN 343 (3-1)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR