Qualitative filter papers, high-purity

Proveedor: Sartorius
FT-2-205580580 FT-3-205-055 FT-3-205-070 FT-3-205-110 FT-3-205-125 FT-3-205-150 FT-3-205-185 FT-3-205-240 FT-4-205-090 FT-4-205-110 FT-4-205-185 FT-4-205-240 FT-4-205-270 FT-4-205-385 FT-3-329-150 FT-3-329-125 FT-3-329-110 FT-3-329-090 FT-3-329-070 FT-3-329-055 FT-3-329-185 FT-3-329-240 FT-4-329-125 FT-4-329-110 FT-4-329-320 FT-4-351-185 FT-4-351-125 FT-2-205460570 FT-2-215580580 FT-3-205-090 FT-4-205-125 FT-4-205-150 FT-4-329-185 FT-4-329-150 FT-4-205-320 FT-4-329-240 FT-4-351-150 FT-4-215-150 FT-3-215-185 FT-3-205-320 FT-3-215-055 FT-3-215-070 FT-3-215-090 FT-3-215-110 FT-3-215-125 FT-3-215-240 FT-3-351-125 FT-4-215-125 FT-4-215-185 FT-4-215-240 FT-4-215-270 FT-4-215-320 FT-3-215-150 FT-4-215-110 FT-3-205-042 FT-3-205-021 FT-3-205-030 FT-3-205-400 FT-3-205-025
515-1615EA 354 EUR
515-1615 515-1636 515-1637 515-1445 515-1446 515-1447 515-1638 515-1639 515-1643 515-1465 515-1468 515-1469 515-1644 515-1646 SARTFT-3-329-150 SARTFT-3-329-125 SARTFT-3-329-110 SARTFT-3-329-090 SARTFT-3-329-070 SARTFT-3-329-055 SARTFT-3-329-185 SARTFT-3-329-240 SARTFT-4-329-125 SARTFT-4-329-110 SARTFT-4-329-320 SARTFT-4-351-185 SARTFT-4-351-125 SARTFT-2-205460570 SARTFT-2-215580580 515-1444 515-1466 515-1467 515-1580 515-1581 515-1645 SARTFT-4-329-240 SARTFT-4-351-150 SARTFT-4-215-150 516-7058 SARTFT-3-205-320 SARTFT-3-215-055 SARTFT-3-215-070 SARTFT-3-215-090 SARTFT-3-215-110 SARTFT-3-215-125 SARTFT-3-215-240 SARTFT-3-351-125 SARTFT-4-215-125 SARTFT-4-215-185 SARTFT-4-215-240 SARTFT-4-215-270 SARTFT-4-215-320 512-0600 SARTFT-4-215-110 SARTFT-3-205-042 SARTFT-3-205-021 SARTFT-3-205-030 SARTFT-3-205-400 SARTFT-3-205-025
Qualitative filter papers, high-purity
Filtros Papeles de filtros Papel de filtro cualitativo
These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.

Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.
Order Now

ESPECIFICACIONES

Grado 292 132 292a 131 292a 292
Environmentally Preferable
Peso 87 g/m² 80 g/m² 97 g/m² 80 g/m² 97 g/m² 87 g/m²
Grosor 0,18 mm 0,17 mm 0,19 mm 0,16 mm 0,19 mm 0,18 mm
Retención de partículas 5 - 8 µm 5 - 7 µm 4 - 7 µm 3 - 5 µm 4 - 7 µm 5 - 8 µm
Velocidad de filtración 45 s 55 s 60 s 100 s 60 s 45 s
Contenido de cenizas <0,06% <0,02% <0,06% <0,02% <0,06% <0,06%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR