Ubbelohde viscometers for automatic measurements

Proveedor: SI Analytics
285402005 285402013 285402021 285402038 285402046 285402054 285402062 285402079 285402087
SCOI285402005EA 622 EUR
SCOI285402005 SCOI285402013 SCOI285402021 SCOI285402038 SCOI285402046 SCOI285402054 SCOI285402062 SCOI285402079 SCOI285402087
Ubbelohde viscometers for automatic measurements
Viscosímetros Viscosímetros capilares
Viscometers with suspended ball level for determination of relative or absolute kinematic viscosity.

The additional filling and cleaning tube and glass threads ensure safe operational use.

Certificaciones: ISO/DIS 3105, ASTM D2515, ASTM D446
Order Now

ESPECIFICACIONES

Largo 290 mm
Environmentally Preferable
Volumen 15 - 22 ml

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR