Grade 4 qualitative filter papers, Whatman™

Proveedor: Whatman products (Cytiva)
1004-047 1004-055 1004-070 1004-090 1004-110 1004-125 1004-150 1004-185 1004-240 1004-270 1004-320 1004-400 1004-917 1004-930 1004-027 1004-050 1004-648 1004-041
512-0412EA 8.32 EUR
512-0412 512-1024 512-1025 512-1026 512-1027 512-1028 512-1029 512-1030 516-0601 512-0472 512-0384 512-0474 512-0385 512-0576 512-0470 512-0471 512-0643 WHAT1004-041
Grade 4 qualitative filter papers, Whatman™
Filtros Papeles de filtros Papel de filtro cualitativo
Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper. They are useful in qualitative analytical separations when fast flow is required and the collection of fine particles is not critical.

  • Excellent retention: Captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
  • Fast filtration: Useful for routine clean-up of biological fluids or organic extracts during analysis

These cellulose filters are used in qualitative analytical techniques to determine and identifyMore Product Information
Order Now

ESPECIFICACIONES

Grado 4 4
Environmentally Preferable
Peso 96 g/m² 92 g/m²
Grosor 210 µm 210 µm
Retención de partículas 20 - 25 µm 25 µm
Velocidad de filtración 37 s (Herzberg) 37 s (Herzberg)
Contenido de cenizas 0,06% 0,06%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR