HPLC columns, Syncronis™ Phenyl

Proveedor: Thermo Fisher Scientific
97905-254630 97902-052130 97905-154630
HYPE97905-254630EA 1110 EUR
HYPE97905-254630 HYPE97902-052130 HYPE97905-154630
HPLC columns, Syncronis™ Phenyl
Columnas de cromatografía
These columns provide alternative selectivity to C18 and are particularly useful for retention of aromatic compounds.

  • Double endcapped for extra surface coverage
  • Highly inert towards basic compounds

Surface area: 320 m²/g

Carbon load: 11%

pH range: 2 - 8
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR