Trousers, Preston 2885

Proveedor: Portwest
2885BKR40 2885NAR32 2885NAR30 2885NAR28 2885BKR46 2885BKR42 2885NAR38 2885BKR38 2885BKR36 2885BKR34 2885BKR32 2885BKR30 2885BKR28 2885BKR44 2885NAR34 2885NAR36 2885NAR52 2885NAR50 2885NAR48 2885NAR46 2885NAR44 2885NAR42 2885NAR40 2885BKT34 2885BKT38 2885BKT32 2885BKT42 2885BKT44 2885BKT40 2885BKT36 2885BKT30 2885NAR26
113-6853EA 19.3 EUR
113-6853 113-6866 113-6865 113-6864 113-6856 113-6854 113-6869 113-6852 113-6851 113-6850 113-6849 113-6848 113-6847 113-6855 113-6867 113-6868 113-6876 113-6875 113-6874 113-6873 113-6872 113-6871 113-6870 PRTW2885BKT34 PRTW2885BKT38 PRTW2885BKT32 PRTW2885BKT42 PRTW2885BKT44 PRTW2885BKT40 PRTW2885BKT36 PRTW2885BKT30 PRTW2885NAR26
Trousers, Preston 2885
Ropa de trabajo
These trousers are made of Fortis fabric consisting of 65% polyester and 35% cotton.

  • Two side pockets, one jetted hip pocket, belt loops
  • Zip fly with hook and bar fastening
  • Sewn in crease
  • Available in regular and tall sizes

Weight: 245 g/m²
Order Now

ESPECIFICACIONES

Modelo Preston 2885
Environmentally Preferable
Aplicaciones de vestimenta General Purpose,Industrial
Risk area
Género Para hombres
Sleeve or leg length Long
Tamaño de cierre Con botones
Tela 65% polyester, 35% cotton
Peso 245 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR