(±)-2-Metilbutirato de etilo 99%
Proveedor: Thermo Scientific
Sinónimos:
(±)-2-Methylbutanoic acid ethyl ester, (±)-2-Methylbutyric acid ethyl ester, Ethyl 2-methylbutanoate
250260050
250261000
ACRO250260050EA
38.3
EUR
ACRO250260050
ACRO250261000
(±)-2-Metilbutirato de etilo 99%
(±)-2-Metilbutirato de etilo
Resultados test especificaciones
Appearance | Clear colorless Liquid |
Infrared spectrum | Conforms |
Refractive index | 1.3960 to 1.3990 (20°C, 589 nm) |
Density | (20/4°C) 0.864 to 0.871 g/ml |
GC | ≥98.5 % |
Acid value | ≤1 mg KOH/g |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...