T-shirts, cotton comfort, S172

Proveedor: Portwest
S172YERS S172YERM S172ORRXL S172YERL S172YERXL S172YERXXL S172YERXXXL S172ORRS S172ORRXXL S172ORRXXXL S172ORRM S172ORRL
PRTWS172YERSEA 20.1 EUR
PRTWS172YERS PRTWS172YERM PRTWS172ORRXL PRTWS172YERL PRTWS172YERXL PRTWS172YERXXL PRTWS172YERXXXL PRTWS172ORRS PRTWS172ORRXXL PRTWS172ORRXXXL PRTWS172ORRM PRTWS172ORRL
T-shirts, cotton comfort, S172
Ropa de trabajo
This T-shirt uses comfortable, breathable cotton comfort fabric combined with HiVisTex tape for enhanced visibility.

  • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
  • Moisture wicking fabric helping to keep the body warm, cool and dry
  • Reflective tape for increased visibility
  • 35+ UPF rated fabric to block 97% of UV rays
  • Crew neck
  • Designed with a comfort fit

Shell fabric: 55% cotton, 45% polyester, knit 175 g.

Certificaciones: Certified to EN ISO 20471 after 50× washes. Complies with RIS 3279-TOM forMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR