Lacosamide
Proveedor: Thermo Fisher ScientificResultados test especificaciones
Appearance | white to light yellow powder |
Infrared spectrum | Conforms |
HPLC | ≥97.5 % |
Water | ≤0.5 % |
Specific optical rotation | +14° to +18° (20°C, 589 nm) (0.1g in 10 ml CH3OH) |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...