Freeze dryer accessories, FreeZone®

Proveedor: LABCONCO
7815302 7369600 7379000 7379001 7369700 7370001 7370000
LBCP7815302EA 785 EUR
LBCP7815302 LBCP7369600 LBCP7379000 LBCP7379001 LBCP7369700 LBCP7370001 LBCP7370000
Freeze dryer accessories, FreeZone®
Secadores para congelación
Racks and supports hold test tubes, flasks and microwell plates for pre-freezing and freeze drying samples; clear canister holds chemical traps.

  • Racks feature sturdy steel or aluminium construction; Canister is acrylic
  • Designed to work with FreeZone® freeze dryers and drying chambers
  • Easily cleaned

The round test tube rack holds up to (104) 12 to 13 mm tubes for freeze drying.

Made of type 304 stainless steel and includes bottom. It is ideal for use with round Product Shelves (heated or non-heated). The round test tube/microcentrifuge tube rackMore Product Information
Order Now

ESPECIFICACIONES

Environmentally Preferable Sustainable Packaging Sustainable Packaging Sustainable Packaging Sustainable Packaging Sustainable Packaging
Profundidad 7,0" 4,0" 10,4" 11,5"
Altura 13,0" 0,7" 2,5" 6,7" 2,5"
Ancho 7,0" 5,7" 4,5" 7,4"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR